Shop All Sheet Gaskets
Zoro Select
Gasket, 8" Tube Size, Coupler Connection
Mfr # DXD-88
Zoro # G9679470
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 8 in
- Connection Coupler
- Outside Dia. 8.125 in
- Inside Dia. 8.0 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DXD-88
- Zoro # G9679470
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Tube Size | 8 in |
Outside Dia. | 8.125 in |
Inside Dia. | 8.0 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Neoprene |
Standards | ASTM C564 |
Product Type | Gasket |
Reinforced | No |
Connection/Fitting Type | Coupler |
Includes Mesh | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 8 in, Inside Diameter 8 in, Outside Diameter 8.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- JR PRODUCTS JR PRODUCTS 20615 Door Security Strap (J45-20615)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, Neoprene, Black (9071FF-0150-125-0150)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- Zoro Select Sheet Gaskets