Shop All Sheet Gaskets
Zoro Select
Gasket, 6" Tube Size, Coupler Connection
Mfr # DXD-66
Zoro # G9679437
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 in
- Outside Dia. 7.125 in
- Connection Coupler
- Inside Dia. 6.0 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DXD-66
- Zoro # G9679437
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Tube Size | 6 in |
Outside Dia. | 7.125 in |
Inside Dia. | 6.0 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Neoprene |
Standards | ASTM C564 |
Product Type | Gasket |
Reinforced | No |
Connection/Fitting Type | Coupler |
Center Construction | None |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 6 in, Inside Diameter 6 in, Outside Diameter 7.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP SPRING LOADED BAR LATCH (BLL-80)
- MIDWEST FASTENER 9/32" x 1/2" x 0.6" Black Rubber Grommets 10PK (72627)
- ADFORS 60 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9460-M)
- E900 HARDWARE P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P730)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 30" L, 30" W (BULK-FGSM-AH-11)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- Zoro Select Sheet Gaskets