Shop All Sheet Gaskets
Zoro Select
Gasket, 4 In, Bevel Seat, BUNA
Mfr # 692-10695
Zoro # G4315963
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 692-10695
- Zoro # G4315963
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -40 to 225 Degrees F |
Product Type | Gasket |
Connection/Fitting Type | Bevel Seat |
Includes Mesh | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 4 in, Inside Diameter 3.7 in, Outside Diameter 4.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- STRATTEC Strattec:GM 2006-2014 Ignition Uncoded Lock w/Wafers 709271 (Strattec) (STR-709271)
- KOHLER O-Ring, 1098124 (1098124)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- ANVIL Roughneck Gasket, Grade E, 4 In. (0390077550)
- Zoro Select Sheet Gaskets