Shop All Sheet Gaskets
Zoro Select
Gasket, 3 In, Bevel Seat, BUNA
Mfr # 692-10694
Zoro # G4314974
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 692-10694
- Zoro # G4314974
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -40 to 225 Degrees F |
Product Type | Gasket |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Center Construction | None |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKALJ)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- BELL & GOSSETT P48690 Volute Gasket B Style (P48690)
- Zoro Select Sheet Gaskets