Shop All Camlock Gaskets
Zoro Select
Gasket, 250 psi, 3/4 In
Mfr # GASK-QCV075-G
Zoro # G5039413
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Material Viton
- Color Green
- Size 3/4"
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GASK-QCV075-G
- Zoro # G5039413
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 3/4" |
Inside Dia. | 7/8 in |
Outside Diameter | 1 3/8 in |
Inside Diameter (in.) | 7/8 |
Details
Item | Cam and Groove Gasket |
Material | Viton |
Color | Green |
Max. Pressure | 250 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.22 in |
Durometer | 60A |
Standards | A-A-59326D |
X-Ray Detectable | No |
Max. Working Pressure @ 70 F | 250 psi |
Gaskets per Package | 1 |
Package Type | Packet |
Gasket Material | FKM |
Description
Cam and Groove Gasket, FKM, For Coupling Size 3/4 in, Green, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700WH (LL1S14X06700WH)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- NATIONAL HARDWARE Kick-Down Door Holder (N335-885)
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCV150-G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCV100-G)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCWN100-G)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCV300-G)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-N-3/4)
- Zoro Select Camlock Gaskets