Shop All Camlock Gaskets
Zoro Select
Gasket, 250 psi, 1-1/2 In
Mfr # GASK-QCV150-G
Zoro # G5028843
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 1/2 in
- Material Viton
- Color Green
- Size 1-1/2"
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GASK-QCV150-G
- Zoro # G5028843
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 1/2 in |
Size | 1-1/2" |
Inside Dia. | 1 5/8 in |
Outside Diameter | 2 3/16 in |
Details
Item | Cam and Groove Gasket |
Material | Viton |
Color | Green |
Max. Pressure | 250 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Gasket Material | FKM |
Gaskets per Package | 1 |
Package Type | Packet |
X-Ray Detectable | No |
Max. Working Pressure @ 70 F | 250 psi |
Description
Cam and Groove Gasket, FKM, For Coupling Size 1 1/2 in, Green, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F17945X45DOORHINGEPSTL)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5128-14)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCV100-G)
- ZORO SELECT Gasket, 250 psi, 3/4 In (GASK-QCV075-G)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCWN150-G)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- Zoro Select Camlock Gaskets