Shop All Sheet Gaskets
Zoro Select
Gasket, 2-1/2 In, Bevel Seat, PTFE
Mfr # 692-10008
Zoro # G4288767
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction PTFE
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 692-10008
- Zoro # G4288767
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | PTFE |
Standards | FDA |
Temp. Range | -20 to 450 Degrees F |
Product Type | Gasket |
Includes Mesh | No |
Center Construction | None |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.3 in, Outside Diameter 3 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243157 Low Profile Downspout Extension Kit (243157)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1555)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-KA)
- ZORO SELECT Spiral Wound Gasket, CRIR, 6 in., 8-3/4 in. (SWCRIR-0600-P1-G-WE-OA)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 5" (V95005)
- Zoro Select Sheet Gaskets