Shop All Sheet Gaskets
Zoro Select
Gasket, 2-1/2 In, Bevel Seat, BUNA
Mfr # 692-10693, 40BSB2.5
Zoro # G4288724
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 692-10693, 40BSB2.5
- Zoro # G4288724
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -40 to 225 Degrees F |
Product Type | Gasket |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.3 in, Outside Diameter 3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 1-3/4in W (414DKB-72)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, FKM (40MOSFY-600)
- Zoro Select Sheet Gaskets