Shop All Camlock Gaskets
Zoro Select
Gasket, 150 psi, 3 In
Mfr # GASK-QCWN300-G
Zoro # G5028965
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Material White Buna-N Food Grade
- Color White
- Size 3"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GASK-QCWN300-G
- Zoro # G5028965
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 in |
Inside Diameter (in.) | 3 |
Outside Diameter | 3 3/4 in |
Details
Item | Cam and Groove Gasket |
Material | White Buna-N Food Grade |
Color | White |
Max. Pressure | 150 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Package Type | Packet |
Gaskets per Package | 1 |
Max. Working Pressure @ 70 F | 150 psi |
Gasket Material | Nitrile |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 3 in, White, Outside Diameter 3 3/4 in, Inside Dia. 3 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCWN400-G)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCWN100-G)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- Zoro Select Camlock Gaskets