Shop All Camlock Gaskets
Zoro Select
Gasket, 100 psi, 4 In
Mfr # GASK-QCV400-G
Zoro # G5028922
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 4 in
- Material Viton
- Color Green
- Size 4"
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GASK-QCV400-G
- Zoro # G5028922
- Country of Origin Taiwan, Province of China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 4 in |
Size | 4" |
Inside Dia. | 4 in |
Outside Diameter | 4 7/8 in |
Details
Item | Cam and Groove Gasket |
Material | Viton |
Color | Green |
Max. Pressure | 100 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 60A |
Standards | A-A-59326D |
Package Type | Packet |
Max. Working Pressure @ 70 F | 100 psi |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Gasket Material | FKM |
Description
Cam and Groove Gasket, FKM, For Coupling Size 4 in, Green, Outside Diameter 4 7/8 in, Inside Dia. 4 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack) (N 6790)
- KWIKSET Square Deadlatch 5" (83014-017)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 35 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17535L)
- ZORO SELECT Grommet, Buna-N, MS 35489-2, PK25 (3MRG3)
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCWN400-G)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- BANJO Gasket, 75 psi, 1/2 In and 3/4 In (75G)
- Zoro Select Camlock Gaskets