Shop All Sheet Gaskets
Zoro Select
Gasket, 1 In, Bevel Seat, PTFE
Mfr # 692-10005
Zoro # G4288733
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction PTFE
- Temp. Range -20 to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 692-10005
- Zoro # G4288733
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | PTFE |
Temp. Range | -20 to 450 Degrees F |
Standards | FDA |
Product Type | Gasket |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
Center Construction | None |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 1.3 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Ford High-Security Test Blade HU101, PK 10 (MTK-HU101)
- FULTERER 5400 28in Heavy Duty Full Extension (5510)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, Neoprene, Black (9071FF-0150-125-0250)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- Zoro Select Sheet Gaskets