Shop All Sheet Gaskets
Zoro Select
Gasket, 1 In, Bevel Seat, BUNA
Mfr # 692-10696
Zoro # G4288697
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 692-10696
- Zoro # G4288697
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -40 to 225 Degrees F |
Product Type | Gasket |
Reinforced | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 1.3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- BEST HINGES Wood Knob for Bi-Fold Door # 521280 (BF5062)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Spice Organizer (ST50-21W-52)
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-15125)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- ZORO SELECT Spiral Wound Gasket, CRIR, 4 in., 6-7/8 in. (SWCRIR-0400-P1-G-WE-OA)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- Zoro Select Sheet Gaskets