Shop All Sheet Gaskets
Zoro Select
Gasket, 1-1/2 In, Bevel Seat, BUNA
Mfr # 40BSB1.5
Zoro # G4288706
original price:
$0.92
14% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Bevel Seat
- Metal Detectable No
- Material of Construction BUNA
- Temp. Range -40 to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40BSB1.5
- Zoro # G4288706
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Temp. Range | -40 to 225 Degrees F |
Standards | FDA |
Product Type | Gasket |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Includes Mesh | No |
Center Construction | None |
Reinforced | No |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 1.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt 12633626 (12633626)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- BLUM Black Cover Cap for Glass Door Hinges (84.4140)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26030072)
- ZORO SELECT Ring Flange Gasket, Green, 3 in Pipe Size (4401RG-0300-062-0300)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- ZORO SELECT Gasket, Full Face, 3 In, Neoprene, Black (9071FF-0150-125-0300)
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-150-0100)
- HOFFMAN 601270 Cover Gasket 1-1/2" (601270)
- Zoro Select Sheet Gaskets