Shop All Gas Welding Outfits
Zoro Select
Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene
Mfr # TI350T
Zoro # G2596520
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series AMERIFLAME
- Cuts Up To 6 in
- Gas Service Acetylene
- Pressure Regulator RMC100B, RO100B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TI350T
- Zoro # G2596520
- UPC # 688456816415
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | B |
Description
Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, Compatible Fuel Type Acetylene, Kit Series Centurion, Torch Handle Model WH350C, Cutting Tip Manufacturer Part Number 3-101A-0, Cutting Attachment Manufacturer Part Number CA1350, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number TYPE13-2, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Product Type Portable Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- POWERWELD Flat Soapstone, 144 per box (FS1)
- SELLSTROM Hand Held Welding Shield (S25000-10)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- ZORO SELECT Welding Outfit (HS-HDUF)
- ZORO SELECT Kit Welding (HS200-510)
- ZORO SELECT Welding Outfit (TI350)
- UNIWELD Cutting Attachment, 90 deg., 8in.L (CA350)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Natural Gas, Propane (0384-2088)
- POWERWELD INC Powerweld® Cutting/Welding Outfit Heavy Duty Victor Style (MM-V)
- SMITH EQUIPMENT Torch Kit, NE Series Series, Acetylene (NE835A)
- Zoro Select Gas Welding Outfits