Shop All PEX Tubing
Zoro Select
Gas Tubing, Yellow, 1.315 In OD, 500 Ft
Mfr # PGA10041010020-500
Zoro # G3119961
product price: $852.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Inside Dia. 1.07 in
- Outside Dia. 1.315 in
- Wall Thickness 0.12 in
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PGA10041010020-500
- Zoro # G3119961
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1.07 in |
Outside Dia. | 1.315 in |
Overall Length (In.) | 500 ft |
Static Min. Bend Radius (In.) | 32 in |
Tube Size (In.) | 1 in |
Outside Diameter | 1 5/16 in |
Bend Radius | 32 in |
Inside Diameter | 1 in |
Overall Length | 500 ft |
Description
Tubing, Application Propane, Natural Gas, Color Yellow, Hardness Not Applicable, Inside Diameter 1 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 5/16 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB02)
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- PARKER 1/8" A-LOK SS Union (2SC2-316)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (PE14AG)
- ZORO SELECT Tubing, 1/4In IDx3/8 In OD, 1000 Ft, Yellow (PE38-DY)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ZORO SELECT Gas Tubing, Yellow, 0.625 In OD, 150 Ft (PGA05041010028-150)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- Zoro Select Tubing