Shop All Calibration Equipment
Zoro Select
Gas Regulator, 1Lpm
Mfr # 518SS
Zoro # G3168785
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 1 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- Flow Rate - Maximum 1 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 518SS
- Zoro # G3168785
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 1 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 1 lpm |
For Cylinder Volume | 29 L, 58 L, 103 L |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- MASTER LOCK Master Lock Personal Safety Lockout Kit, Electrical Focus, Keyed Alike, 1457E410KA (1457E410KA)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-L)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- Zoro Select Calibration Equipment