Shop All Regulators
Zoro Select
Gas Regulator, 1Lpm
Mfr # 518
Zoro # G4621041
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 lpm
- For Use With Calibration Gas Cylinders
- Product Type Gas Regulator
- Flow Rate - Maximum 1 lpm
- For Cylinder Volume 29 L, 58 L, 103 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 518
- Zoro # G4621041
- Country of Origin United States
- Category Regulators
Details
Item | Gas Cylinder Regulator |
Flow Rate | 1 lpm |
For Use With | Calibration Gas Cylinders |
Product Type | Gas Regulator |
Flow Rate - Maximum | 1 lpm |
For Cylinder Volume | 29 L, 58 L, 103 L |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907683)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- ZORO SELECT Heavy Duty Oxygen Regulator, CGA540 (R350-540)
- ZORO SELECT Light/Med Duty Acet Regulator CGA200 (RMC100B)
- REGO INERTROL OUTFIT NITROGEN 0-4000PSI GAS REGULATOR (4289AG)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- Zoro Select Regulators