Shop All Calibration Equipment
Zoro Select
Gas Regulator, 0.5Lpm
Mfr # 517
Zoro # G4226424
original price:
$131.93
9% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 0.5 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- Flow Rate - Maximum 0.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 517
- Zoro # G4226424
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 0.5 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 0.5 lpm |
For Cylinder Volume | 29 L, 58 L, 103 L |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- BRADY Blind Flange Lockout Device, Red (149228)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- MASTER LOCK 20-Lock Padlock Station (1484BP410)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- ZORO SELECT Gas Regulator, 1Lpm (518SS)
- ZORO SELECT Gas Regulator, 0.25Lpm (514)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- ZORO SELECT Gas Regulator, 0.25Lpm (413)
- MSA SAFETY Gas Regulator, 0.25Lpm (467895)
- Zoro Select Gas Detection