Shop All Calibration Equipment
Zoro Select
Gas Regulator, 0.5Lpm
Mfr # 417
Zoro # G608578007
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 0.5 lpm
- Product Type Gas Regulator
- Industry Type Healthcare
- For Cylinder Volume 0.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 417
- Zoro # G608578007
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 0.5 lpm |
Product Type | Gas Regulator |
Industry Type | Healthcare |
For Cylinder Volume | 0.5 L |
Flow Rate - Maximum | 0.5 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 0.5 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0400)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- ZORO SELECT Gas Regulator, 6Lpm (515)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- ZORO SELECT Gas Regulator, 0.25Lpm (413)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- AIMSAFETY Calibration and Bump Test Station, (PM100-STN)
- Zoro Select Gas Detection