Shop All Calibration Equipment
Zoro Select
Gas Regulator, 0.25Lpm
Mfr # 514
Zoro # G4774655
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 0.25 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- For Cylinder Volume 29 L, 58 L, 103 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 514
- Zoro # G4774655
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 0.25 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Cylinder Volume | 29 L, 58 L, 103 L |
Flow Rate - Maximum | 0.2 lpm |
Flow Rate Scale Range | 0.2 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L, Flow Rate Scale Range 0.2 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- ZORO SELECT Gas Regulator, 1Lpm (518SS)
- ZORO SELECT Calibration Regulator, 0.5Lpm Flow Rate (517SS)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- Zoro Select Gas Detection