Shop All Calibration Equipment
Zoro Select
Gas Regulator, 0.25Lpm
Mfr # 513
Zoro # G3930902
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 0.25 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- For Cylinder Volume 29 L, 58 L, 103 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 513
- Zoro # G3930902
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 0.25 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Cylinder Volume | 29 L, 58 L, 103 L |
Flow Rate - Maximum | 0.25 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cotton Welding Jacket (6230DH3X)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- ZORO SELECT Gas Regulator, 0.25Lpm (413)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- ZORO SELECT Gas Regulator, 0.25Lpm (514)
- ZORO SELECT Gas Regulator, 1Lpm (518SS)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- Zoro Select Calibration Equipment