Shop All Calibration Equipment
Zoro Select
Gas Regulator, 0.25Lpm
Mfr # 413
Zoro # G4772302
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Flow Rate 0.25 lpm
- Industry Type Healthcare
- Product Type Gas Regulator
- For Cylinder Volume 0.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 413
- Zoro # G4772302
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Flow Rate | 0.25 lpm |
Industry Type | Healthcare |
Product Type | Gas Regulator |
For Cylinder Volume | 0.5 L |
Flow Rate - Maximum | 0.25 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 0.5 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 1" Max Label W (LW-PX400)
- MOLDEX Disk Filter Cover, Snap On/Off, P100, Clear, 2 PK, NIOSH Approved (7999)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- ZORO SELECT Calibration Regulator, 0.5Lpm Flow Rate (517SS)
- ZORO SELECT Gas Regulator, 6Lpm (515)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- ZORO SELECT Gas Regulator, 0.25Lpm (514)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- Zoro Select Calibration Equipment