Shop All Cylinder Trucks
Zoro Select
Gas Cylinder Truck, 1 Cylinder, 250 lb.
Mfr # 7301-BK
Zoro # G2814445
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 22 in
- Material Polyethylene
- Color Black
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7301-BK
- Zoro # G2814445
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 46 in |
Overall Width | 22 in |
Wheel Diameter | 10 in |
Overall Depth | 24 1/2 in |
Base Plate Dimensions | 7 x 14 in |
Tool Tray Height | 20 in |
Max. Tank Dia. Oxygen | 15 in |
Wheel Width | 4 in |
Height | 46 in |
Width | 24-3/4" |
Handle Height | 46 in |
For Maximum Container Diameter | 15 in |
Overall Height - Cylinder Raised | 46 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 46 in x 22 in x 24 1/2 in |
Axle Dia. | 5/8 in |
Securing Mechanism Height | 36 in |
Nose Plate Depth | 16 in |
Axle-Mounted Wheel Width | 4 in |
Nose Plate Width | 16 in |
For Maximum Cylinder Diameter | 15 in |
Nose Plate WxD | 16 in x 16 in |
Description
1, Overall Height 46 in, Overall Width 22 in, Overall Depth 24 1/2 in, Load Capacity 250 lb, Securing Mechanism Strap, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Polyolefin, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (20494)
- DURABLE CORP M-Db13 Loading Dock Bumper (M-DB13)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- ZORO SELECT Medical Cylinder Cart, 2000 lb., 36 In.L (MCC-2436-6PU-83T)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- Zoro Select Hand Trucks & Dollies