Shop All Gas Cylinder Storage
Zoro Select
Gas Cylinder Rack, Capacity 8 Cylinders
Mfr # 39J516
Zoro # G7559772
original price:
$534.17
6% off
new price: $496.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 8
- Height 41 in
- Width 34 in
- Color Orange
- Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39J516
- Zoro # G7559772
- UPC # 190735476680
- Country of Origin China
- Category Gas Cylinder Storage
Dimensions
Height | 41 in |
Width | 34 in |
Tank Dia. | 9 in |
Length | 43 in |
Overall Height | 41 in |
Overall Width | 34 in |
Fork Pocket Depth | 43 in |
Fork Pocket Width | 6 1/2 in |
Fork Pocket Height | 3 3/4 in |
Compatible Cylinder Diameter | 9 in |
Overall Length | 43 in |
Details
Cylinder Capacity | 8 |
Color | Orange |
Finish | Enamel |
Item | Forklift Cylinder Caddy |
Capacity | 1,500 lb |
Material | Steel |
Number of Cylinders | 8 |
Included Casters | Casters Not Included |
Load Capacity - Maximum | 1,500 lb |
Fork Pocket Spacing | 19 7/8 in |
Vertical Cylinder Capacity | 8 |
Description
Forklift Cylinder Caddy, Number of Cylinders 8, Load Capacity - Maximum 1,500 lb, Included Casters Casters Not Included, Fork Pocket Height 3 3/4 in, Fork Pocket Width 6 1/2 in, Overall Length 43 in, Overall Width 34 in, Overall Height 41 in, Fork Pocket Spacing 19 7/8 in, Color Orange, Finish Enamel, Includes Not Applicable, Material Steel, Fork Pocket Depth 43 in, Compatible Cylinder Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- Zoro Select Safety Storage