Shop All Gas Cylinder Storage
Zoro Select
Gas Cylinder Pallet, Cylinder Capacity 8
Mfr # 19C159
Zoro # G2247449
product price: $408.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 8
- Height 41 in
- Width 33 in
- Length 47 in
- Includes Divider with Ring Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19C159
- Zoro # G2247449
- Country of Origin China
- Category Gas Cylinder Storage
Dimensions
Height | 41 in |
Width | 33 in |
Length | 47 in |
Tank Dia. | 9 ft |
Overall Width | 33 in |
Overall Height | 41 in |
Overall Length | 47 in |
Fork Pocket Depth | 45 5/8 in |
Fork Pocket Height | 3 1/2 in |
Compatible Cylinder Diameter | 9 in |
Fork Pocket Width | 5 7/8 in |
Details
Cylinder Capacity | 8 |
Includes | Divider with Ring Handles |
Material | Steel |
Finish | Powder Coated |
Item | Gas Cylinder Pallet |
Capacity | 1,200 lb |
Color | Gray |
Number of Cylinders | 8 |
Included Casters | Casters Not Included |
Load Capacity - Maximum | 1,200 lb |
Fork Pocket Spacing | 20 1/2 in |
Vertical Cylinder Capacity | 8 |
Description
Gas Cylinder Pallet, Number of Cylinders 8, Load Capacity - Maximum 1,200 lb, Included Casters Casters Not Included, Fork Pocket Height 3 1/2 in, Fork Pocket Width 5 7/8 in, Overall Length 47 in, Overall Width 33 in, Overall Height 41 in, Fork Pocket Spacing 20 1/2 in, Color Gray, Finish Powder Coated, Includes Divider with Ring Handles, Material Steel, Fork Pocket Depth 45 5/8 in, Compatible Cylinder Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- BERNE Coverall, FR, Deluxe, 2XLT/54T, Khaki (FRC04)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- Zoro Select Safety Storage