Shop All Gas Cylinder Storage
Zoro Select
Gas Cylinder Pallet, Cylinder Capacity 6
Mfr # 19C158
Zoro # G0473965
product price: $351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Height 41 in
- Width 33 in
- Includes Divider with Ring Handles
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19C158
- Zoro # G0473965
- Country of Origin China
- Category Gas Cylinder Storage
Dimensions
Height | 41 in |
Width | 33 in |
Length | 36 in |
Tank Dia. | 9 in |
Overall Width | 33 in |
Overall Height | 41 in |
Fork Pocket Width | 5 7/8 in |
Fork Pocket Depth | 34 5/8 in |
Overall Length | 36 in |
Fork Pocket Height | 3 1/2 in |
Compatible Cylinder Diameter | 9 in |
Details
Cylinder Capacity | 6 |
Includes | Divider with Ring Handles |
Finish | Powder Coated |
Color | Gray |
Item | Gas Cylinder Pallet |
Capacity | 1,000 lb |
Material | Steel |
Fork Pocket Spacing | 20 1/2 in |
Load Capacity - Maximum | 1,000 lb |
Included Casters | Casters Not Included |
Number of Cylinders | 6 |
Vertical Cylinder Capacity | 6 |
Description
Gas Cylinder Pallet, Number of Cylinders 6, Load Capacity - Maximum 1,000 lb, Included Casters Casters Not Included, Fork Pocket Height 3 1/2 in, Fork Pocket Width 5 7/8 in, Overall Length 36 in, Overall Width 33 in, Overall Height 41 in, Fork Pocket Spacing 20 1/2 in, Color Gray, Finish Powder Coated, Includes Divider with Ring Handles, Material Steel, Fork Pocket Depth 34 5/8 in, Compatible Cylinder Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- NMC Danger Confined Space Tag, Pk25 (RPT100)
- MCR SAFETY Leather Drivers Gloves, S, Cream, PR (3211S)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- Zoro Select Gas Cylinder Storage