Shop All Garment Racks
Zoro Select
Garment Rack, Folding, 72x24x63
Mfr # 5CHV4
Zoro # G6031207
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Depth (In.) 24 in
- Width (In.) 63 in
- Holds Up to 48 Garments
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CHV4
- Zoro # G6031207
- UPC # 190735524459
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 72 in |
Depth (In.) | 24 in |
Width (In.) | 63 in |
Details
Item | Garment Rack |
Holds | Up to 48 Garments |
Material | Steel |
Finish | Powder Coated |
Color | Yellow/Gray |
Includes | Z-Base |
Assembly | Required |
Description
Garment Rack, Height (In.) 72 in, Depth (In.) 24 in, Width (In.) 63 in, Shelf Width (In.) -, Shelf Length (In.) -, Holds Up to 48 Garments, Material Steel, Powder Coated Finish, Color Yellow/Gray, Assembly Required, For Use With -, Standards -, Includes Z-Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 12 to 18 compartments, Plastic, 2 3/8 in H x 4-1/2 in W (345023)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8'6 in x 150' (NFRSHB-86150-X)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- ZORO SELECT Coat Rack, Single, Holds 18 Garments (5DXZ6)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- SAFAVIEH Gordon 3 Tier Garment Rack- Chrome - 72.2 x 17.7 x in. (HAC1009A)
- Zoro Select Garment Racks