Shop All Garment Racks
Zoro Select
Garment Rack, Adj Height, w/Wire Basket
Mfr # CSC-1T-S12
Zoro # G6023263
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 51 in to 69 in
- Depth (In.) 20 in
- Width (In.) 34 in
- Holds Up to 18 Garments
- Height 51 to 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CSC-1T-S12
- Zoro # G6023263
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 51 in to 69 in |
Depth (In.) | 20 in |
Width (In.) | 34 in |
Height | 51 to 69 in |
Shelf Length (In.) | 32 in |
Shelf Width (In.) | 18 in |
Details
Item | Mobile Garment Rack |
Holds | Up to 18 Garments |
Material | Steel |
Finish | Chrome |
Type | Adjustable |
Includes | Wire Grid Bottom Basket, Hang Bar |
Description
Mobile Garment Rack, Adjustable, Height (In.) 51 in to 69 in, Depth (In.) 20 in, Width (In.) 34 in, Shelf Width (In.) 18 in, Shelf Length (In.) 32 in, Holds Up to 18 Garments, Material Steel, Chrome Finish, Includes Wire Grid Bottom Basket, Hang Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- WALL CONTROL Workstation Slotted Accessory Kit, Black (35-K-WRKBK)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- ZORO SELECT Coat Rack, Single, Holds 18 Garments (5DXZ6)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- GLOBAL INDUSTRIAL Nexel 36W x 24D Wall Coat Rack (184444)
- Zoro Select Garment Racks