Shop All Garment Racks
Zoro Select
Garment Rack, 24x48x72, With Z-Base
Mfr # 14A059
Zoro # G5998614
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height (In.) 72 in
- Depth (In.) 24 in
- Width (In.) 48 in
- Holds Up to 24 Garments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14A059
- Zoro # G5998614
- UPC # 190735391174
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 72 in |
Depth (In.) | 24 in |
Width (In.) | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile Garment Rack |
Holds | Up to 24 Garments |
Material | Steel |
Finish | Galvanized |
Color | Yellow/Gray |
Assembly | Required |
Includes | Z-Base |
Description
Mobile Garment Rack, Height (In.) 72 in, Depth (In.) 24 in, Width (In.) 48 in, Holds Up to 24 Garments, Material Steel, Galvanized Finish, Color Yellow/Gray, Assembly Required, Includes Z-Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- 80/20 Economy Drop-In T-Nut M4 (13180)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18HG)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- ZORO SELECT Garment Rack, Folding (5CHV8)
- ZORO SELECT Coat Rack, Cherry, 7-3/4 in. D (45NG69)
- ZORO SELECT Coat Rack, Black, 21 in. D, 70 in. W (45NG63)
- ZORO SELECT Coat Rack, Single, Holds 18 Garments (5DXZ6)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- Zoro Select Garment Racks