Shop All Wheelbarrows & Yard Carts
Zoro Select
Garden Truck, 2000 lb., 54 In. L, 24 In. W
Mfr # GC-2448-5-6MR-83T
Zoro # G2247500
product price: $783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Capacity 2000 lb.
- Material Steel
- Number of Wheels 4
- Wheel Type (2) Rigid, (2) Swivel Casters
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GC-2448-5-6MR-83T
- Zoro # G2247500
- Country of Origin Mexico
- Category Wheelbarrows & Yard Carts
Dimensions
Caster Dia. | 6 in |
Overall Width | 24 1/2 in |
Shelf Size | (5) 24"W x 48"L |
Overall Length | 52 in |
Lip Height | 1-1/2" |
Overall Height | 63 in |
Shelf Width | 24 in |
Overall LxWxH | 51 7/8 in x 24 1/2 in x 63 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Top Shelf Height | 63 in |
Caster Wheel Dia. | 6 in |
Shelf Length | 48 in |
Handle Height | 36 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Shelf Lip Height | 1-1/2" |
Description
Flow-Through Utility Cart with Perforated Lipped Metal Shelves, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 52 in, Overall Width 24 1/2 in, Number of Shelves 5, Capacity per Shelf 400 lb, Distance Between Shelves 11 3/8 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 1/2 in, Top Shelf Height 63 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links (20LGX074G)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- AFTERMARKET RE529390 Injector Fits John Deere 244J 304J 318D 319D 320D 323D 324J 326D 4520 4 (FSJ10-0099)
- ZORO SELECT Garden Cart, 1000 lb., 54 In. L, 24 In. W (GC-2448-2-10PN-83T)
- ZORO SELECT Garden Cart, 1200 lb., 42 In. L, 36 In. H (GC-2436-2-10/12PN-83T)
- TRUE TEMPER WHEELBARROW KIT STEEL 6CUFT (R625)
- SEYMOUR MIDWEST Childrens Wheelb.arrow, Poly Tray, Boxed (85720IB)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Tire, Ribbed, 16 In. Dia. (FFTCC)
- CORONA TOOLS Children's Poly Wheelbarrow 1.25 cu ft (KD 1002)
- Zoro Select Lawn & Garden Tools