Shop All Garden Hose Fittings
Zoro Select
Garden Hose Tap, Size 3/4"-11 1/2
Mfr # 16496
Zoro # G1015267
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Extended Neck Yes
- Threads per Inch 11
- Number of Flutes 6
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16496
- Zoro # G1015267
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Overall Length | 4 1/4 in |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
Shank Dia. | 0.5900 in |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-11 |
Tap Thread Size | 3/4"-11 1/2 |
Thread Length | 2 in |
Details
Item | Garden Hose Tap |
Extended Neck | Yes |
Threads per Inch | 11 |
Number of Flutes | 6 |
Tap Chamfer | Taper |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Series | 101 |
Tap Finish | Bright (Uncoated) |
Thread Limit | H9 |
Tap Material | High Speed Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Description
Garden Hose Tap, Thread Size 3/4 In.-11, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Thread Length 2 in, Thread Limit H9, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Switch with Key(s) (7N0718)
- KOHLER Decal Lpac 26 5 Hp/747Cc/Ecv-E (24 113 478-S)
- PARKPOWER BY MARINCO ParkPower 30ARVKIT Conversion Kit, 30A, White (30ARVKIT)
- NEXT INNOVATIONS Kaleidoscope Butterfly Purple Wind Spinner (101404004-PURPLE)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1204)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1204)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- ZORO SELECT Swivel Union, Low Lead Brass, 500 psi (707403-12)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- BEST GARDEN Plastic Dual Y-Hose Shutoff Connector (37091-P)
- Zoro Select Garden Hose Fittings