Shop All Garbage Disposal Accessories
Zoro Select
Garbage Disposer Connector, Rubber, Black
Mfr # 60423
Zoro # G3945144
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Screw Clamps
- Number of Bolt Holes 0
- Accessory Type Garbage Disposer Connector
- Product Type Connector
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60423
- Zoro # G3945144
- UPC # 091712604235
- Country of Origin China
- Category Garbage Disposal Accessories
Details
Item | Garbage Disposer Connector |
Includes | (4) Screw Clamps |
Number of Bolt Holes | 0 |
Accessory Type | Garbage Disposer Connector |
Product Type | Connector |
Color | Black |
Material | Rubber |
Product Seriesl | No Series |
Description
Garbage Disposer Connector, Number of Bolt Holes 0, Product Type Connector, Includes (4) Screw Clamps, Material Rubber, Color Black, Product Seriesl No Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT CHM (RP 36096CHC)
- RIDGID Closet Auger K-6P (56658)
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- Zoro Select Garbage Disposal Accessories