Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
Garage Door Bottom, Replacement, L108 (Discontinued)
Mfr # 2RRT7
Zoro # G1038807
This Product is Discontinued
Key Features
- Overall Length 9 ft
- Projection 1 in
- Hardware Not Included
- Stays Flexible to -30 Degrees F
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRT7
- Zoro # G1038807
- UPC # 190735037645
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 9 ft |
Overall Width | 2 1/2 in |
Insert Size | 5/16 in |
Details
Projection | 1 in |
Hardware | Not Included |
Stays Flexible to | -30 Degrees F |
Insert Color | Black |
Insert Type | Looped |
Mounting Type | Fastened by Screws |
Insert Material | PVC Vinyl |
Item | Replacement Garage Weatherstrip |
Description
Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert Size 5/16 in, Overall Length 9 ft, Overall Width 2 1/2 in, Stays Flexible to -30 Degrees F, Projection 1 in, Mounting Type Fastened by Screws, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.