Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 6XCLOSE
Mfr # 793LR4
Zoro # G908661584
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 40
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Side B Connection Type Threaded
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LR4
- Zoro # G908661584
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 3 1/8 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 3/4 in. MPT X 1/2 in. D FPT Nylon Bushing (CBRB3412BG1)
- K2 PUMPS Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25' (AWP00001K-5)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- LDR INDUSTRIES 310 SE90-38 ELBOW 3/8 BLACK 90DEG STREET (501550)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1LBH3)
- ZORO SELECT Galv.Nipple, Welded, 3 x 24 (793LN7)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- Zoro Select Galvanized Pipe Fittings