Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 6 x 72
Mfr # 793LT4
Zoro # G908661485
product price: $440.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 40
- Minimum Operating Temperature -20 Degrees F
- Side B Thread Type NPT
- Side B Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LT4
- Zoro # G908661485
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 72 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P876)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (5XTJ0)
- Zoro Select Galvanized Pipe Fittings