Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 6 x 22
Mfr # 793LR9
Zoro # G908661539
product price: $161.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Metal Pipe Construction Welded
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LR9
- Zoro # G908661539
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 22 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER SILLCOCK FF 1/2"" PEX 8"" (104-845HC)
- ZURN SPOUT ASSY (-XL), 6" CAST, 'F', (LEAD FREE) (G67890)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling (61106)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P826)
- ZORO SELECT Reducing Coupling, 2"x1-1/2", 300 gal. (4316011434)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409C)
- Zoro Select Galvanized Pipe Fittings