Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 4 x 48
Mfr # 793LR0
Zoro # G908661669
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 48 in
- Outside Diameter 4 1/2 in
- Material Grade Grade B
- Application Air, Natural Gas, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LR0
- Zoro # G908661669
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 48 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- ZORO SELECT 1/4" FNPT Galvanized Union (5P956)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (5PAR8)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- Zoro Select Fittings