Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 4 x 126
Mfr # 793LR3
Zoro # G608661518
product price: $492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$492.99
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Thread Type NPT
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Side B Thread Type NPT
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LR3
- Zoro # G608661518
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 4 1/2 in |
Overall Length | 126 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 126 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18NL)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- ZORO SELECT 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P893)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (4TJJ4)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- SOUTHLAND 2 In. 90 Deg. Galvanized Elbow 1/4 Bend (510-008BG)
- Zoro Select Galvanized Pipe Fittings