Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 3/8 x 48
Mfr # 793LH6
Zoro # G908662031
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 43/64 in
- Fitting Compatibility Schedule 40
- Side A Gender Male
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LH6
- Zoro # G908662031
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 48 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size (BULK-PF-275)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF40-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3303)
- MOEN BATH FCT LVR 2H CHRM 4"" (84603)
- ZORO SELECT 1" x 3/4" x 3/4" FNPT Galvanized Reducing Tee (510-544HP)
- ZORO SELECT 3/4" FNPT Galvanized Half Coupling (1MPJ1)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- Zoro Select Galvanized Pipe Fittings