Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 2 x 20
Mfr # 793LL5
Zoro # G108662046
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Thread Type NPT
- Side A Thread Type NPT
- Metal Pipe Construction Welded
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LL5
- Zoro # G108662046
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 20 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- JOHNS MANVILLE 7-1/2" x 48" L PVC Insulated Pipe Jacket (36675)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086004)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBK9)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- LDR INDUSTRIES 311 RC-234 COUPLING 2IN X 3/4IN GALVANIZED (501859)
- Zoro Select Galvanized Pipe Fittings