Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 2 x 16
Mfr # 793LL4
Zoro # G208662120
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Thread Configuration Threaded on Both Ends
- Side A Gender Male
- Material Steel
- Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LL4
- Zoro # G208662120
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- Zoro Select Galvanized Pipe Fittings