Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 2 1/2x 14
Mfr # 793LM1
Zoro # G408662036
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Gender Male
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Maximum Operating Temperature 350 Degrees F
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LM1
- Zoro # G408662036
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 2 7/8 in |
Overall Length | 14 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 148820 (148820)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-11-7/8 in. Rod (RK-PRV-10)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- Zoro Select Fittings