Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 2 1/2 x 126
Mfr # 793LN1
Zoro # G308661764
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM A733
- Side B Connection Type Threaded
- Nominal Pipe Size 2 1/2 in
- Wall Thickness 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LN1
- Zoro # G308661764
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 126 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 126 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- SWAGELOK MANUAL TUBE STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-6NBS8-ID-W20)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901360)
- KOHLER Vacuum Breaker, Black, Metal, Plastic (K-1299067)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (1MPH5)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 6 (793LY7)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- Zoro Select Galvanized Pipe Fittings