Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1/2 x 20
Mfr # 793LH9
Zoro # G008662030
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Finish/Coating Galvanized
- Schedule Schedule 40
- Outside Diameter 27/32 in
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LH9
- Zoro # G008662030
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 20 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P479)
- ZORO SELECT Female Socket, Cast Iron Double 1/4 Bend (220402)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 2 (793LW1)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- Zoro Select Fittings