Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 x 20
Mfr # 793LJ9
Zoro # G008662016
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Wall Thickness 0.133 in
- Metal Pipe Construction Welded
- Outside Diameter 1 5/16 in
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LJ9
- Zoro # G008662016
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 20 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- VIEGA Tee (80585)
- RIDGID Press Tool Jaw (28033)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- ZORO SELECT 1-1/2" FNPS Galvanized Merchant Coupling (61107)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- Zoro Select Fittings