Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 x 16
Mfr # 793LJ8
Zoro # G308661986
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Schedule Schedule 40
- Side A Gender Male
- Side A Connection Type Threaded
- Nominal Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LJ8
- Zoro # G308661986
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 16 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PP/EPDM, FPT x FPT (BFA3005TES)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT Galv.Nipple, Welded, 4 x 48 (793LR0)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 2 (793LW1)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- Zoro Select Fittings