Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 1/4x 16
Mfr # 793LK3
Zoro # G908662079
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Thread Configuration Threaded on Both Ends
- Finish/Coating Galvanized
- Material Grade Grade B
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LK3
- Zoro # G908662079
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25)
- ZORO SELECT 4" FNPT Galvanized 45 Degree Elbow (2WJ12)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- ZORO SELECT Galv.Nipple, Welded, 3 x 24 (793LN7)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (5P804)
- MERRILL 1/2 In. Insert x 1/2 In. MIP Threaded Galvanized Adapter (SMA50)
- Zoro Select Fittings