Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 1/2x 20
Mfr # 793LL0
Zoro # G808662070
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Steel
- Material Grade Grade B
- Wall Thickness 0.145 in
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LL0
- Zoro # G808662070
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Overall Length | 20 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR2)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- ZORO SELECT 3/4" FNPT Galvanized Half Coupling (1MPJ1)
- ZORO SELECT Galv.Nipple, Welded, 1 x 20 (793LJ9)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ACE TRADING - FITTIN STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-12)
- Zoro Select Galvanized Pipe Fittings