Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 1/2x 16
Mfr # 793LK9
Zoro # G008662061
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Material Steel
- Thread Configuration Threaded on Both Ends
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LK9
- Zoro # G008662061
- Country of Origin Viet Nam
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 16 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 1-1/2" L, Brass (BKDR-335BR)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- STEAMSPA Galvanized Steel Water Collecting and Drainage Pan (G-DPAN)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- ZORO SELECT 3" x 3" x 2" FNPT Galvanized Reducing Tee (5PAK7)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P826)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- Zoro Select Galvanized Pipe Fittings