Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Welded, 1 1/2x 10 1/2
Mfr # 793LK7
Zoro # G608662041
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Finish/Coating Galvanized
- Side B Connection Type Threaded
- Material Steel
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LK7
- Zoro # G608662041
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 10 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (437338)
- KOHLER Spline Adapters, Black, 12" L, Ceramic (K-GP1074231)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, Steel (CN16)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3/4 in x 1/2 in Pipe Size (436101)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- ZORO SELECT 1/8" FNPT Galvanized Cap (5P898)
- Zoro Select Galvanized Pipe Fittings